Motion
AL-090 X 5/16 HUB N/KW

LOVEJOY INC
AL-090 X 5/16 HUB N/KW

Jaw Coupling Hub - Cplg Size: AL090, Straight Jaw, 0.3125 in Bore, Finished w/ No Keyway, Aluminum Material
Mi Item #00773425
MFR #AL-090 X 5/16 HUB N/KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL-090 X 5/16 HUB N/KW

Jaw Coupling Hub - Cplg Size: AL090, Straight Jaw, 0.3125 in Bore, Finished w/ No Keyway, Aluminum Material
Mi Item #00773425
MFR #AL-090 X 5/16 HUB N/KW

Mfr description
AL-090 X 5/16 NO KEYWAY HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Coupling Overall Length
    2.3400 in
  • Coupling Size Code
    AL090
  • Hub End Diameter
    1.53 in
  • Length Through Bore
    0.9100 in
  • Outside Diameter
    2.1200 in
  • Weight
    0.25 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Aluminum
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    401 in
  • UPC_NO
    685144107923
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)