Motion
AL090 3/8 NKW

LOVEJOY INC
AL090 3/8 NKW

Jaw Coupling Hub - Cplg Size: AL090, Straight Jaw, 0.3750 in Bore, Finished w/ No Keyway, Aluminum Material
Mi Item #00773546
MFR #AL090 3/8 NKW
Price$43.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL090 3/8 NKW

Jaw Coupling Hub - Cplg Size: AL090, Straight Jaw, 0.3750 in Bore, Finished w/ No Keyway, Aluminum Material
Mi Item #00773546
MFR #AL090 3/8 NKW

Mfr description
AL090-HUB-3/8-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.71/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Coupling Diameter
    2.1200 in | 53.84 mm
  • Coupling Overall Length
    2.3400 in
  • Coupling Size
    AL090
  • Coupling Size Code
    AL090
  • Hub End Diameter
    1.53 in
  • Hub Length
    0.9100 in
  • Length Through Bore
    0.9100 in
  • Outside Diameter
    2.1200 in
  • Weight
    0.25 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    401 in
  • UPC_NO
    685144107930
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)