Motion
AL100 7/8 3/16X3/32KW

LOVEJOY INC
AL100 7/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: AL100, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00773913
MFR #AL100 7/8 3/16X3/32KW
Price$96.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL100 7/8 3/16X3/32KW

Jaw Coupling Hub - Cplg Size: AL100, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00773913
MFR #AL100 7/8 3/16X3/32KW

Mfr description
AL100-HUB-7/8-3/16X3/32KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.40/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    3.5000 in
  • Coupling Size
    AL100
  • Coupling Size Code
    AL100
  • Hub End Diameter
    2.41 in
  • Hub Length
    1.3750 in
  • Keyway Size
    0.1875 x 0.0938 in
  • Length Through Bore
    1.3700 in
  • Outside Diameter
    2.5300 in
  • Weight
    0.62 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    AL-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    1134 in
  • UPC_NO
    685144179227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)