Motion
AL100 19MMH7 6X2.8MMKW

LOVEJOY INC
AL100 19MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: AL100, Straight Jaw, 19 mm Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00773963
MFR #AL100 19MMH7 6X2.8MMKW
Price$101.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL100 19MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: AL100, Straight Jaw, 19 mm Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00773963
MFR #AL100 19MMH7 6X2.8MMKW

Mfr description
AL100-HUB-19MMH7-6X2.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.17/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    3.5000 in
  • Coupling Size
    AL100
  • Coupling Size Code
    AL100
  • Hub End Diameter
    2.41 in
  • Hub Length
    1.3700 in
  • Keyway Size
    0.2362 x 0.1102 in
  • Length Through Bore
    1.3700 in
  • Outside Diameter
    2.5300 in
  • Weight
    0.56 lbs

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Hub Type
    Bored to Size
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    1134 in
  • UPC_NO
    685144472533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)