Motion
AL100 1 1/16 1/4X1/8KW

LOVEJOY INC
AL100 1 1/16 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: AL100, Straight Jaw, 1.0625 in Bore, Finished Bore, Aluminum Material
MI ITEM #00774006
MFR #AL100 1 1/16 1/4X1/8KW
Price$116.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL100 1 1/16 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: AL100, Straight Jaw, 1.0625 in Bore, Finished Bore, Aluminum Material
MI ITEM #00774006
MFR #AL100 1 1/16 1/4X1/8KW

Mfr description
AL100-HUB-1-1/16-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.35/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Bore Length
    1.3800 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    3.4800 in, 88.39 mm
  • Coupling Size
    AL100
  • Coupling Size Code
    AL100
  • Hub Length
    1.3800 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    1.3700 in
  • Outside Diameter
    2.5300 in
  • Weight
    1.5 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    Bored to Size
  • Jaw Type
    Straight
  • Product Type
    Jaw Coupling Hubs
  • Series
    AL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)