Motion
AL100 1 3/8 5/16X5/32KW

LOVEJOY INC
AL100 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: AL100, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00774138
MFR #AL100 1 3/8 5/16X5/32KW
Price$116.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL100 1 3/8 5/16X5/32KW

Jaw Coupling Hub - Cplg Size: AL100, Straight Jaw, 1.3750 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00774138
MFR #AL100 1 3/8 5/16X5/32KW

Mfr description
AL100-HUB-1-3/8-5/16X5/32KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.35/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Bore Length
    1.3800 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    3.5000 in
  • Coupling Size
    AL100
  • Coupling Size Code
    AL100
  • Hub End Diameter
    2.41 in
  • Hub Length
    1.3800 in
  • Keyway Size
    0.3125 x 0.1563 in
  • Length Through Bore
    1.3700 in
  • Outside Diameter
    2.5300 in
  • Weight
    0.56 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    AL-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    1134 in
  • UPC_NO
    685144179302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)