Motion
AL110 1 1/8 1/4X1/8KW

LOVEJOY INC
AL110 1 1/8 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: AL110, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00774424
MFR #AL110 1 1/8 1/4X1/8KW
Price$141.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL110 1 1/8 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: AL110, Straight Jaw, 1.1250 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00774424
MFR #AL110 1 1/8 1/4X1/8KW

Mfr description
AL110-HUB-1-1/8-1/4X1/8KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$141.12/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.1250 in
  • Bore Length
    1.6900 in
  • Coupling Diameter
    3.3100 in | 84.06 mm
  • Coupling Overall Length
    4.2500 in
  • Coupling Size
    AL110
  • Coupling Size Code
    AL110
  • Hub End Diameter
    3.31 in
  • Hub Length
    1.6900 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    1.6900 in
  • Outside Diameter
    3.3100 in
  • Weight
    1.15 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    NBR
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    1.26 hp
  • Hub Material
    Aluminum
  • Hub Type
    AL-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    2268 in
  • Torque Rating (in-lb)
    792 in-lbs
  • Transmissible Torque
    792 in-lbs
  • UPC_NO
    685144179821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)