Motion
AL150 7/8 3/16X3/32KW

LOVEJOY INC
AL150 7/8 3/16X3/32KW

68514418037 Jaw Coupling Hub - Cplg Size: AL150, Straight Jaw, 0.875 in Bore, Finished w/ Keyway, Aluminum
MI ITEM #00774788
MFR #AL150 7/8 3/16X3/32KW
Price$169.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL150 7/8 3/16X3/32KW

68514418037 Jaw Coupling Hub - Cplg Size: AL150, Straight Jaw, 0.875 in Bore, Finished w/ Keyway, Aluminum
MI ITEM #00774788
MFR #AL150 7/8 3/16X3/32KW

Mfr description
AL150-HUB-7/8-3/16X3/32KW
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.32/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.8750 in
  • Bore Length
    1.7500 in
  • Coupling Diameter
    4.2500 in | 107.95 mm
  • Coupling Overall Length
    4.5000 in
  • Coupling Size
    AL150
  • Coupling Size Code
    AL150
  • Hub End Diameter
    3.19 in
  • Hub Length
    1.7500 in
  • Keyway Size
    0.1875 x 0.0938 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    4.2500 in
  • Weight
    1.58 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Element Durometer
    80 A
  • Element Material
    Buna-N
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    2.3 hp
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    Set Screw
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Shaft Spacing
    1.0000 in
  • Torque Capacity
    1450 in
  • Torque Rating (in-lb)
    1450 in-lbs
  • Transmissible Torque
    1450 in-lbs
  • UPC_NO
    685144180377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)