Motion
AL150 1 1/16 1/4X1/8KW

LOVEJOY INC
AL150 1 1/16 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: AL150, Straight Jaw, 1.0625 in Bore, Finished Bore, Aluminum Material
Mi Item #00774877
MFR #AL150 1 1/16 1/4X1/8KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL150 1 1/16 1/4X1/8KW

Jaw Coupling Hub - Cplg Size: AL150, Straight Jaw, 1.0625 in Bore, Finished Bore, Aluminum Material
Mi Item #00774877
MFR #AL150 1 1/16 1/4X1/8KW

Mfr description
AL150-HUB-1-1/16-1/4X1/8KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    1.0625 in
  • Bore Length
    1.7500 in
  • Coupling Diameter
    4.2500 in | 107.95 mm
  • Coupling Overall Length
    4.5000 in, 114.29 mm
  • Coupling Size
    AL150
  • Coupling Size Code
    AL150
  • Hub Length
    1.7500 in
  • Keyway Size
    0.2500 x 0.1250 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    4.2500 in
  • Weight
    3.7 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished Bore
  • Distance Between Shaft Ends
    1.0000 in;25.39 mm
  • Element Durometer
    80 A
  • Element Material
    Buna-N
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    2.3 hp
  • Hub Material
    Aluminum
  • Hub Style
    Finished Bore
  • Hub Type
    AL-Type
  • Jaw Type
    Straight
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Series
    AL
  • Shaft Spacing
    1.0000 in
  • Torque Capacity
    1450, 163.83 N-m
  • Torque Rating (in-lb)
    1450 in-lbs
  • Transmissible Torque
    1450 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)