Motion
AL150 1 7/16 3/8X3/16KW

LOVEJOY INC
AL150 1 7/16 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: AL150, Straight Jaw, 1.4375 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00775029
MFR #AL150 1 7/16 3/8X3/16KW
Price$169.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL150 1 7/16 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: AL150, Straight Jaw, 1.4375 in Bore, Finished w/ Keyway & SS, Aluminum Material
Mi Item #00775029
MFR #AL150 1 7/16 3/8X3/16KW

Mfr description
AL150-HUB-1-7/16-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$169.32/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Bore Length
    1.7500 in
  • Coupling Diameter
    3.7500 in | 95.25 mm
  • Coupling Overall Length
    4.5000 in
  • Coupling Size
    AL150
  • Coupling Size Code
    AL150
  • Hub End Diameter
    3.19 in
  • Hub Length
    1.7500 in
  • Keyway Size
    0.3750 x 0.1875 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    4.2500 in
  • Weight
    1.36 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum
  • Hub Type
    AL-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Torque Capacity
    1450 in
  • UPC_NO
    685144180469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)