Motion
L276 1 5/8 3/8X3/16KW

LOVEJOY INC
L276 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #00777907
MFR #L276 1 5/8 3/8X3/16KW
Price$464.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L276 1 5/8 3/8X3/16KW

Jaw Coupling Hub - Cplg Size: L276, Straight Jaw, 1.6250 in Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #00777907
MFR #L276 1 5/8 3/8X3/16KW

Mfr description
L276-HUB-1-5/8-3/8X3/16KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$464.51/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Bore Length
    3.1200 in
  • Coupling Diameter
    6.1800 in | 156.96 mm
  • Coupling Overall Length
    7.8200 in
  • Coupling Size
    L276
  • Coupling Size Code
    L276
  • Hub End Diameter
    5 in
  • Hub Length
    3.1200 in
  • Keyway Size
    0.3750 x 0.1875 in
  • Length Through Bore
    3.1200 in
  • Outside Diameter
    6.1800 in
  • Weight
    18.38 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    1800 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    12500 in
  • UPC_NO
    685144125934
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)