Motion
A3RING
5.5500 in OD, 1.6000 in Width, Steel
MI ITEM #00778964
MFR #A3RING
Price$177.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.5500 in OD, 1.6000 in Width, Steel
MI ITEM #00778964
MFR #A3RING

Mfr description
A3RING A SERIES FLEX COUPLINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$177.83/each

Specifications

Dimensions

  • Outside Diameter
    5.5500 in
  • Overall Width
    1.6000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)