Motion
CJ19/24 B HUB

LOVEJOY INC
CJ19/24 B HUB

Jaw Coupling Hub - Cplg Size: 19/24, Curved Jaw, 19 mm Bore, Finished w/ Keyway & SS, Aluminum, Powdered Metal Material
Mi Item #00779092
MFR #CJ19/24 B HUB
Price$25.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ19/24 B HUB

Jaw Coupling Hub - Cplg Size: 19/24, Curved Jaw, 19 mm Bore, Finished w/ Keyway & SS, Aluminum, Powdered Metal Material
Mi Item #00779092
MFR #CJ19/24 B HUB

Mfr description
CJ 19/24 B HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.93/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Coupling Overall Length
    1.5300 in, 38.85 mm
  • Coupling Size
    19/24
  • Coupling Size Code
    19/24
  • Outside Diameter
    1.5700 in
  • Weight
    0.42 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Aluminum, Powdered Metal
  • Hub Style
    B
  • Jaw Type
    Curved
  • Max Rpm
    14000 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    370 in
  • Torque Rating (in-lb)
    177 in-lbs
  • UPC_NO
    685144611543
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)