Motion
100 X NO BORE  HUB

MAGNALOY COUPLING CORP
100 X NO BORE HUB

100 X NO BORE HUB
Mi Item #00779868
MFR #100 X NO BORE HUB
Price$29.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
100 X NO BORE HUB

100 X NO BORE HUB
Mi Item #00779868
MFR #100 X NO BORE HUB

Mfr description
100 X NO BORE HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.68/each

Specifications

Dimensions

  • Outside Diameter
    2.6000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)