Motion
3A-283
Charging Valve Adapter - Tobul Accumulators, 3000 psi
MI ITEM #00779931
MFR #3A-283
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Charging Valve Adapter - Tobul Accumulators, 3000 psi
MI ITEM #00779931
MFR #3A-283

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
71530063 GAS VALVE- 3K, 1/2-20

Specifications

  • Part Type
    Charging Valve Adapter
  • Gauge Pressure Range
    3000 psi
  • Maximum Operating Pressure
    3000 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought