Specifications
Dimensions
- Container Size150 g
Details
- Base TypeSolvent
- ColorClear
- Color FamilyClear
- For Use WithSolvent-Based Ink & Coating Systems
- Manufacturer Catalog Number1927582
- Product LineDow Corning
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)