Motion
2111543

DUPONT
2111543

2111543 Release Compound - Color; Clear, Container Size; 18.1 kg, Bucket
Mi Item #00780801
MFR #2111543
Price$2,955.73/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
2111543

2111543 Release Compound - Color; Clear, Container Size; 18.1 kg, Bucket
Mi Item #00780801
MFR #2111543

Mfr description
7 CMPD,KG,18.1KG-PAIL
  • Silicone-based compound, light consistency
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,955.73/pa

Specifications

Dimensions

  • Container Size
    18.1 kg

Details

  • Base Type
    Solvent
  • Color
    Clear
  • Color Family
    Clear
  • For Use With
    Solvent-Based Ink & Coating Systems
  • Manufacturer Catalog Number
    2111543
  • Product Line
    Dow Corning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)