Motion
61-103-01
1/2" Bronze Check Valve Inline, FNPT x FNPT
Mi Item #00780992
MFR #61-103-01
Price$112.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Bronze Check Valve Inline, FNPT x FNPT
Mi Item #00780992
MFR #61-103-01

Mfr description
61-103-01 BALL CONE CHECK VALV
  • Straight Through Flow Design
  • Tight Liquid Shut-off
  • Both Horizontal & Vertical Upward Flow Installation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.48/each

Specifications

Dimensions

  • Port Size
    1/2 NPT

Details

  • Body Material
    Bronze
  • End Connections
    FNPT x FNPT
  • Material
    Bronze
  • Spring Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)