Motion
MS070 9/16
Jaw Coupling Hub - Straight Jaw, 0.5625 in Bore, Finished Bore
MI ITEM #00781045
MFR #MS070 9/16
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 0.5625 in Bore, Finished Bore
MI ITEM #00781045
MFR #MS070 9/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.46/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Hub End Diameter
    1.3750 in
  • Keyway Size
    1/8 X 1/16 in
  • Length Through Bore
    0.75 in
  • Outside Diameter
    1.3750 in
  • Weight
    .24 lbs

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Jaw
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950132761
  • Product Type
    Jaw Coupling Hubs
  • Series
    MS
  • UPC_NO
    697950132761

Overview

Mfr description
MS070 9/16 MARTIN SUPER JAW COUPLING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought