Motion
62-104-01
3/4" Stainless Steel Check Valve Inline, FNPT x FNPT
MI ITEM #00781550
MFR #62-104-01
Price$1,306.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Stainless Steel Check Valve Inline, FNPT x FNPT
MI ITEM #00781550
MFR #62-104-01

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,306.53/each

Specifications

Dimensions

  • Port Size
    3/4 NPT

Details

  • Body Material
    Stainless Steel
  • End Connections
    FNPT x FNPT
  • Material
    Stainless Steel
  • Spring Material
    Stainless Steel

Overview

Mfr description
62-104-01 CHECK VALVE
  • Straight Through Flow Design
  • Center Guided-Fast Seating Action
  • No Radial Alignment Needed
  • Chemical Resistant RPTFE Ball Cone
  • RoHS Compliant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought