Motion
MS075 1/2
Jaw Coupling Hub - 0.5000 in Bore
MI ITEM #00781755
MFR #MS075 1/2
Price$14.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - 0.5000 in Bore
MI ITEM #00781755
MFR #MS075 1/2

Mfr description
MS075 1/2 MARTIN SUPER JAW COUPLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.94/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.7500 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
  • Series
    MS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)