Specifications
Dimensions
- Port Size1-1/2 NPT
Details
- Body MaterialStainless Steel
- End ConnectionsFNPT x FNPT
- MaterialStainless Steel
- Spring MaterialStainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)