1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
COILHOSE PNEUMATICS
150
Ciolflow™ Pipe Fitting - Brass, Plated Steel Material, 0.2500 in Pipe Size
Mi Item #
00782034
MFR #
150
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe Fittings
COILHOSE PNEUMATICS 150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COILHOSE PNEUMATICS
150
Ciolflow™ Pipe Fitting - Brass, Plated Steel Material, 0.2500 in Pipe Size
Mi Item #
00782034
MFR #
150
Mfr description
150 1/4 FPT COUPLER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Pipe Size
0.2500 in
Weight
39.00 lbs
Details
Fitting Type
Coupling
Material
Brass, Plated Steel
Thread Type
NPT
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items