Motion
090A30-80NV1K

TOBUL ACCUMULATORS
090A30-80NV1K

PISTON ACCUMULATOR- 10 GAL Capacity, 3000 psi Max, SAE 2"4BOLT CODE 61 Fluid Port, 9" in Shell Diameter, CARBON STEEL Shell Material
MI ITEM #00782235
MFR #090A30-80NV1K
Price$13,182.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TOBUL ACCUMULATORS
090A30-80NV1K

PISTON ACCUMULATOR- 10 GAL Capacity, 3000 psi Max, SAE 2"4BOLT CODE 61 Fluid Port, 9" in Shell Diameter, CARBON STEEL Shell Material
MI ITEM #00782235
MFR #090A30-80NV1K

Mfr description
71540282 9 OD 3000 PSI 10 GL PISTON ACC
  • -Made in USA -Long Service Life -Extreme Durability -Third Party Certs Available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,182.95/each

Specifications

Dimensions

  • Accumulator Weight
    385
  • Fluid Port
    2 SAE Flange (Code 61)
  • Overall Height
    0
  • Shell Diameter
    9"

Details

  • Accumulator Capacity
    10 GAL
  • Country Certification
    USA
  • Maximum Operating Pressure
    3000
  • Mounting Position
    Vertical
  • Repairable
    Repairable
  • Seal Material
    NBR
  • Shell Material
    Carbon Steel
  • Standards Met
    INDUSTRIAL STANDARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)