Motion
300 NO BORE
300 X NO BORE HUB
Mi Item #00782916
MFR #300 NO BORE
Price$45.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
300 X NO BORE HUB
Mi Item #00782916
MFR #300 NO BORE

Mfr description
300 X NO BORE HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.38/each

Specifications

Dimensions

  • Outside Diameter
    3.4500 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)