Motion
400 NO BORE
400 X NO BORE HUB
Mi Item #00784246
MFR #400 NO BORE
Price$65.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
400 X NO BORE HUB
Mi Item #00784246
MFR #400 NO BORE

Mfr description
400 X NO BORE HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.05/each

Specifications

Dimensions

  • Outside Diameter
    3.9800 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)