Motion
MS150 15/16
Jaw Coupling Hub - Straight Jaw, 0.9375 in Bore, Finished Bore
MI ITEM #00786317
MFR #MS150 15/16
Price$147.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Hub - Straight Jaw, 0.9375 in Bore, Finished Bore
MI ITEM #00786317
MFR #MS150 15/16

Mfr description
MS150 15/16 MARTIN SUPER JAW COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.74/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Coupling Size
    150
  • Coupling Size Code
    MS150
  • Hub End Diameter
    3.7500 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    1.75 in
  • Outside Diameter
    3.7500 in
  • Weight
    3.42 lbs

Details

  • Bore Type
    Finished Bore
  • Coupling Component
    Jaw
  • Jaw Type
    Straight
  • Manufacturer Upc Number
    697950133003
  • Product Type
    Jaw Coupling Hubs
  • Series
    MS
  • UPC_NO
    697950133003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)