Motion
600 NO BORE
600 X NO BORE HUB
Mi Item #00786700
MFR #600 NO BORE
Price$101.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
600 X NO BORE HUB
Mi Item #00786700
MFR #600 NO BORE

Mfr description
600 X NO BORE HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.30/each

Specifications

Dimensions

  • Outside Diameter
    5.9750 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)