Motion
700 NO BORE
700 X NO BORE HUB
Mi Item #00787356
MFR #700 NO BORE
Price$250.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
700 X NO BORE HUB
Mi Item #00787356
MFR #700 NO BORE

Mfr description
700 X NO BORE HUB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.25/each

Specifications

Dimensions

  • Outside Diameter
    6.9000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)