Motion
CHJS6P

BROWNING
CHJS6P

Jaw Coupling Hub - Cplg Size: JS6P, Straight Jaw, Split Taper Bushed, Steel Material
MI ITEM #00798390
MFR #CHJS6P
Price$480.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CHJS6P

Jaw Coupling Hub - Cplg Size: JS6P, Straight Jaw, Split Taper Bushed, Steel Material
MI ITEM #00798390
MFR #CHJS6P

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$480.23/each

Specifications

Dimensions

  • Bushing Size
    P1
  • Coupling Overall Length
    5.0000 in
  • Coupling Size
    JS6
  • Coupling Size Code
    JS6P
  • Hub End Diameter
    3.0000 in
  • Length Through Bore
    2
  • Outside Diameter
    3.4375 in
  • Weight
    2.07

Details

  • Bore Type
    Split Taper Bushed
  • Coupling Type
    Jaw Coupling
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CHJS6P
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289258468
  • Material
    Steel
  • Max Rpm
    600
  • Model
    JS
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CHJ
  • UPC_NO
    662289258468

Overview

Mfr description
CHJS6P HALF CPLG
  • Jaw Coupling Used with Bore Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought