Motion
CHJS7Q

BROWNING
CHJS7Q

Jaw Coupling Hub - Cplg Size: JS7Q, Straight Jaw, Split Taper Bushed, Steel Material
MI ITEM #00798400
MFR #CHJS7Q
Price$804.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
CHJS7Q

Jaw Coupling Hub - Cplg Size: JS7Q, Straight Jaw, Split Taper Bushed, Steel Material
MI ITEM #00798400
MFR #CHJS7Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$804.58/each

Specifications

Dimensions

  • Bushing Size
    Q1
  • Coupling Overall Length
    6.1875 in
  • Coupling Size
    JS7
  • Coupling Size Code
    JS7Q
  • Hub End Diameter
    4.1250 in
  • Length Through Bore
    2.561
  • Outside Diameter
    4.6875 in
  • Weight
    5.11

Details

  • Bore Type
    Split Taper Bushed
  • Coupling Type
    Jaw Coupling
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CHJS7Q
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289188499
  • Material
    Steel
  • Max Rpm
    600
  • Model
    JS
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CHJ
  • UPC_NO
    662289188499

Overview

Mfr description
CHJS7Q HALF CPLG
  • Jaw Coupling Used with Bore Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought