Motion
JS7B
Jaw Coupling Spider - Bronze, Spider - Closed Center, Straight Jaw
Mi Item #00798465
MFR #JS7B
Price$1,061.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Bronze, Spider - Closed Center, Straight Jaw
Mi Item #00798465
MFR #JS7B

Mfr description
JS7B INSERT
  • Jaw Style Coupling Bronze Insert
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,061.23/each

Specifications

Dimensions

  • Coupling Size Code
    JS7, JS7Q
  • Element Thickness
    1-5/16 in
  • Outside Diameter
    4.6875 in
  • Weight
    2.50 lb

Details

  • Compatible Hub Part Number
    JS7,JS7Q
  • Component Type
    Bronze Insert
  • Coupling Type
    Jaw Coupling
  • Element Material
    Bronze
  • Element Type
    Spider-Closed Center
  • Horsepower @ 100 RPM
    6.3 hp
  • Jaw Type
    Straight
  • Lubrication
    Unlubricated
  • Manufacturer Catalog Number
    JS7B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289139408
  • Material
    Bronze
  • Max Rpm
    1200 rpm
  • Operating Temperature Range
    -60 to +250 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Jaw Type Coupling
  • Series
    JS
  • Style
    JS7, JS7Q
  • UPC_NO
    662289139408
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)