Motion
JZ1N
Jaw Coupling Spider - Neoprene, Spider - Closed Center, Straight Jaw
Mi Item #00798481
MFR #JZ1N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Neoprene, Spider - Closed Center, Straight Jaw
Mi Item #00798481
MFR #JZ1N

Mfr description
JZ1N INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    JP1, JZ1
  • Weight
    0.05 lbs

Details

  • Compatible Hub Part Number
    JP1,JZ1
  • Element Material
    Neoprene
  • Element Type
    Spider-Closed Center
  • Jaw Type
    Straight
  • Manufacturer Catalog Number
    1303130
  • Product Type
    Jaw Coupling Spiders & Elements
  • UPC_NO
    662289189304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)