Motion
JS6N
Jaw Coupling Spider - Neoprene, Spider - Closed Center, Straight Jaw
Mi Item #00798534
MFR #JS6N
Price$178.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Neoprene, Spider - Closed Center, Straight Jaw
Mi Item #00798534
MFR #JS6N

Mfr description
JS6N INSERT
  • Jaw Style Coupling Neoprene Insert
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.88/each

Specifications

Dimensions

  • Coupling Size Code
    JS6, JS6P
  • Element Thickness
    7/8 in
  • Outside Diameter
    3.4375 in
  • Weight
    0.25 lb

Details

  • Compatible Hub Part Number
    JS6,JS6P
  • Component Type
    Neoprene Insert
  • Coupling Type
    Jaw Coupling
  • Element Material
    Neoprene
  • Element Type
    Spider-Closed Center
  • Horsepower @ 100 RPM
    1.7 hp
  • Jaw Type
    Straight
  • Lubrication
    Unlubricated
  • Manufacturer Catalog Number
    JS6N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289149339
  • Material
    Neoprene
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -55 to +225 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Jaw Type Coupling
  • Series
    JS
  • Style
    JS6, JS6P
  • UPC_NO
    662289149339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)