Motion
JS9N
Jaw Coupling Spider - Neoprene, Spider - Closed Center, Straight Jaw
MI ITEM #00798554
MFR #JS9N
Price$736.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jaw Coupling Spider - Neoprene, Spider - Closed Center, Straight Jaw
MI ITEM #00798554
MFR #JS9N

Mfr description
JS9N INSERT
  • Jaw Style Coupling Neoprene Insert
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.96/each

Specifications

Dimensions

  • Coupling Size Code
    JS9R
  • Element Thickness
    1.0625 in
  • Outside Diameter
    7.2500 in
  • Weight
    1.15 lb

Details

  • Compatible Hub Part Number
    JS9R
  • Component Type
    Neoprene Insert
  • Coupling Type
    Jaw Coupling
  • Element Material
    Neoprene
  • Element Type
    Spider-Closed Center
  • Horsepower @ 100 RPM
    6.9 hp
  • Jaw Type
    Straight
  • Lubrication
    Unlubricated
  • Manufacturer Catalog Number
    JS9N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289317523
  • Material
    Neoprene
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -55 to +225 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Jaw Type Coupling
  • Series
    JS
  • Style
    JS9R
  • UPC_NO
    662289317523

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)