Motion
JS5U
1303288 Jaw Coupling Spider - Polyurethane, Spider - Closed Center, Straight Jaw
Mi Item #00798589
MFR #JS5U
Price$193.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1303288 Jaw Coupling Spider - Polyurethane, Spider - Closed Center, Straight Jaw
Mi Item #00798589
MFR #JS5U

Mfr description
JS5U INSERT
  • Jaw Style Coupling Polyurethane Insert
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.55/each

Specifications

Dimensions

  • Coupling Size Code
    JP5, JS5, JS5H
  • Element Thickness
    5/8 in
  • Outside Diameter
    2.6875 in
  • Weight
    0.11 lb

Details

  • Compatible Hub Part Number
    JP5,JS5,JS5H
  • Component Type
    Polyurethane Insert
  • Coupling Type
    Jaw Coupling
  • Element Material
    Polyurethane
  • Element Type
    Spider-Closed Center
  • Horsepower @ 100 RPM
    1 hp
  • Jaw Type
    Straight
  • Lubrication
    Unlubricated
  • Manufacturer Catalog Number
    JS5U
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289309481
  • Material
    Polyurethane
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -60 to +180 °F
  • Product Type
    Jaw Coupling Spiders & Elements
  • Product Types
    Jaw Type Coupling
  • Series
    JS
  • Style
    JP5, JS5, JS5H
  • UPC_NO
    662289309481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)