Motion
800 13 TOOTH 8/16 W/STEEL BUSHING & CLAMP

MAGNALOY COUPLING CORP
800 13 TOOTH 8/16 W/STEEL BUSHING & CLAMP

Jaw Coupling Hub - 13T-8/16 Bore
Mi Item #00801798
MFR #800 13 TOOTH 8/16 W/STEEL BUSHING & CLAMP
Price$625.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
800 13 TOOTH 8/16 W/STEEL BUSHING & CLAMP

Jaw Coupling Hub - 13T-8/16 Bore
Mi Item #00801798
MFR #800 13 TOOTH 8/16 W/STEEL BUSHING & CLAMP

Mfr description
M800B1308C SPLINE BUSHED CPLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$625.99/each

Specifications

Dimensions

  • Bore Diameter
    13T-8/16
  • Outside Diameter
    8.6000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)