Motion
FA10 7/16X7/16

BOSTON GEAR
FA10 7/16X7/16

FA10 7/16X7/16
MI ITEM #00815622
MFR #FA10 7/16X7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FA10 7/16X7/16

FA10 7/16X7/16
MI ITEM #00815622
MFR #FA10 7/16X7/16

Mfr description
FA 10 7/16 X 7/16 CPLG 07908
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7/16 x 7/16 in
  • Coupling Overall Length
    2.0000 in
  • Coupling Size Code
    FA10
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter  
    7/16 in
  • Min Bore Diameter
    7/16 in
  • Outside Diameter  
    1.0000 in

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Max Rpm
    1750 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    FA
  • Torque Capacity
    18 in
  • UPC_NO
    781711079089

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)