Motion
FC12 3/8

BOSTON GEAR
FC12 3/8

Jaw Coupling Hub - Cplg Size: FC12, Straight Jaw, 0.3750 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #00816046
MFR #FC12 3/8
Price$81.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FC12 3/8

Jaw Coupling Hub - Cplg Size: FC12, Straight Jaw, 0.3750 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #00816046
MFR #FC12 3/8

Mfr description
FC12 3/8 HALF HUB 08246
  • Handle both lateral and angular misalignment for real flexibility
  • Because no lubrication is required, upkeep is minimal
  • Easily disassembled for quick maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.14/each

Specifications

Dimensions

  • Bore Diameter
    0.3750 in
  • Coupling Overall Length
    2.3125 in
  • Coupling Size Code
    FC12
  • Hub End Diameter
    1 in
  • Length Through Bore
    0.8438 in
  • Outside Diameter
    1.2500 in
  • Weight
    0.25 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    1750 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    FC
  • Torque Capacity
    125 in
  • UPC_NO
    781711082461
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)