Motion
FC15 7/8

BOSTON GEAR
FC15 7/8

Jaw Coupling Hub - Cplg Size: FC15, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #00816304
MFR #FC15 7/8
Price$114.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FC15 7/8

Jaw Coupling Hub - Cplg Size: FC15, Straight Jaw, 0.8750 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #00816304
MFR #FC15 7/8

Mfr description
FC15 7/8 HALF HUB 61422
  • Handle both lateral and angular misalignment for real flexibility
  • Because no lubrication is required, upkeep is minimal
  • Easily disassembled for quick maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.72/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Coupling Overall Length
    2.7500 in
  • Coupling Size Code
    FC15
  • Hub End Diameter
    1-1/4 in
  • Length Through Bore
    1.0313 in
  • Outside Diameter
    1.5000 in
  • Weight
    0.31 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    1750 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    FC
  • Torque Capacity
    845 in
  • UPC_NO
    781711614228
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)