Motion
FC30 1 7/16

BOSTON GEAR
FC30 1 7/16

Jaw Coupling Hub - Cplg Size: FC30, Straight Jaw, 1.4375 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #00816441
MFR #FC30 1 7/16
Price$310.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FC30 1 7/16

Jaw Coupling Hub - Cplg Size: FC30, Straight Jaw, 1.4375 in Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #00816441
MFR #FC30 1 7/16

Mfr description
FC30 1 7/16 HALF HUB 08290
  • Handle both lateral and angular misalignment for real flexibility
  • Because no lubrication is required, upkeep is minimal
  • Easily disassembled for quick maintenance
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$310.74/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Coupling Overall Length
    5.4688 in
  • Coupling Size Code
    FC30
  • Hub End Diameter
    2-3/4 in
  • Length Through Bore
    2.1563 in
  • Outside Diameter
    3.0000 in
  • Weight
    3.50 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    1750 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    FC
  • Torque Capacity
    1500 in
  • UPC_NO
    781711082904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)