Motion
FC20 9/16

BOSTON GEAR
FC20 9/16

Jaw Coupling Hub - 0.5625 in Bore
Mi Item #00816465
MFR #FC20 9/16
Price$185.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
FC20 9/16

Jaw Coupling Hub - 0.5625 in Bore
Mi Item #00816465
MFR #FC20 9/16

Mfr description
FC20 9/16 HALF HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$185.18/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Outside Diameter
    2.0000 in
  • Weight
    1.15 lbs

Details

  • Manufacturer Upc Number
    781711660638
  • Product Type
    Jaw Coupling Hubs
  • UPC_NO
    781711660638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)