Motion
XFCA20
Coupling Insert, FC Series, Polyurethane
Mi Item #00816711
MFR #XFCA20
Price$103.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Insert, FC Series, Polyurethane
Mi Item #00816711
MFR #XFCA20

Mfr description
XFCA20 NON METAL INSERTS 08054
  • Oil-Resistant Synthetic Rubber is recommended where quietness is desired, particularly at motor speeds
  • Polyurethane is recommended where moderate to heavy shock loads are encountered
  • Oil-Impregnated Bost-Bronze is recommended for high torque loads, particularly at slower speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.97/each

Specifications

Dimensions

  • Coupling Size Code
    FC20
  • Outside Diameter
    2.000 in
  • Weight
    0.04 lbs

Details

  • Compatible Hub Part Number
    FC20
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    0.70 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3450 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    FC
  • Torque Capacity
    470 in
  • UPC_NO
    781711080542
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)