Motion
XFCA38
Coupling Insert, FC Series, Polyurethane
Mi Item #00816767
MFR #XFCA38
Price$237.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Insert, FC Series, Polyurethane
Mi Item #00816767
MFR #XFCA38

Mfr description
XFCA38 NON METAL INSERTS 08060
  • Oil-Resistant Synthetic Rubber is recommended where quietness is desired, particularly at motor speeds
  • Polyurethane is recommended where moderate to heavy shock loads are encountered
  • Oil-Impregnated Bost-Bronze is recommended for high torque loads, particularly at slower speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$237.16/each

Specifications

Dimensions

  • Coupling Size Code
    FC38
  • Outside Diameter
    3.750 in
  • Weight
    0.30 lbs

Details

  • Compatible Hub Part Number
    FC38
  • Element Material
    Polyurethane
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    4.3 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    1750 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    FC
  • Torque Capacity
    3000 in
  • UPC_NO
    781711080603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)