Motion
XFCBB25
Coupling Insert, FC Series, Bost-Bronz
Mi Item #00816866
MFR #XFCBB25
Price$126.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Insert, FC Series, Bost-Bronz
Mi Item #00816866
MFR #XFCBB25

Mfr description
XFCBB25 BRONZE INSERTS 08070
  • Oil-Resistant Synthetic Rubber is recommended where quietness is desired, particularly at motor speeds
  • Polyurethane is recommended where moderate to heavy shock loads are encountered
  • Oil-Impregnated Bost-Bronze is recommended for high torque loads, particularly at slower speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$126.59/each

Specifications

Dimensions

  • Coupling Size Code
    FC25
  • Outside Diameter
    2.500 in
  • Weight
    0.33 lbs

Details

  • Compatible Hub Part Number
    FC25
  • Element Material
    Bronze
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    2.9 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    870 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    FC
  • Torque Capacity
    1800 in
  • UPC_NO
    781711080702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)