Motion
XFCBB30
Coupling Insert, FC Series, Bost-Bronz
MI ITEM #00816876
MFR #XFCBB30
Price$150.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Insert, FC Series, Bost-Bronz
MI ITEM #00816876
MFR #XFCBB30

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$150.56/each

Specifications

Dimensions

  • Coupling Size Code
    FC30
  • Outside Diameter
    3.000 in
  • Weight
    0.52 lbs

Details

  • Compatible Hub Part Number
    FC30
  • Element Material
    Bronze
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    5.1 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    690 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    FC
  • Torque Capacity
    3200 in
  • UPC_NO
    781711080726

Overview

Mfr description
XFCBB30 BRONZE INSERTS 08072
  • Oil-Resistant Synthetic Rubber is recommended where quietness is desired, particularly at motor speeds
  • Polyurethane is recommended where moderate to heavy shock loads are encountered
  • Oil-Impregnated Bost-Bronze is recommended for high torque loads, particularly at slower speeds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought