Motion
XFCBB45
Coupling Insert, FC Series, Bost-Bronz
MI ITEM #00816908
MFR #XFCBB45
Price$295.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Insert, FC Series, Bost-Bronz
MI ITEM #00816908
MFR #XFCBB45

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$295.69/each

Specifications

Dimensions

  • Coupling Size Code
    FC45
  • Outside Diameter
    4.500 in
  • Weight
    1.63 lbs

Details

  • Compatible Hub Part Number
    FC45
  • Element Material
    Bronze
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    17.5 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    100 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    FC
  • Torque Capacity
    11000 in
  • UPC_NO
    781711080764

Overview

Mfr description
XFCBB45 BRONZE INSERTS 08076
  • Oil-Resistant Synthetic Rubber is recommended where quietness is desired, particularly at motor speeds
  • Polyurethane is recommended where moderate to heavy shock loads are encountered
  • Oil-Impregnated Bost-Bronze is recommended for high torque loads, particularly at slower speeds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought