Motion
XFCR12 Spider

BOSTON GEAR
XFCR12 Spider

Coupling Insert, FC Series, Rubber
Mi Item #00816932
MFR #XFCR12 Spider
Price$73.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
XFCR12 Spider

Coupling Insert, FC Series, Rubber
Mi Item #00816932
MFR #XFCR12 Spider

Mfr description
XFCR12 RUBBER INSERTS 08078
  • Oil-Resistant Synthetic Rubber is recommended where quietness is desired, particularly at motor speeds
  • Polyurethane is recommended where moderate to heavy shock loads are encountered
  • Oil-Impregnated Bost-Bronze is recommended for high torque loads, particularly at slower speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.60/each

Specifications

Dimensions

  • Coupling Size Code
    FC12
  • Outside Diameter
    1.2500 in
  • Weight
    0.01 lbs

Details

  • Compatible Hub Part Number
    FC12
  • Element Material
    Rubber
  • Element Type
    Spider-Closed Center
  • Horsepower @ 100 RPM
    0.1 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3450 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    FC
  • Torque Capacity
    65 in
  • UPC_NO
    781711080788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)