Motion
XFCR20
Coupling Insert, FC Series, Rubber
Mi Item #00816976
MFR #XFCR20
Price$90.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coupling Insert, FC Series, Rubber
Mi Item #00816976
MFR #XFCR20

Mfr description
XFCR20 RUBBER INSERT 08082
  • Oil-Resistant Synthetic Rubber is recommended where quietness is desired, particularly at motor speeds
  • Polyurethane is recommended where moderate to heavy shock loads are encountered
  • Oil-Impregnated Bost-Bronze is recommended for high torque loads, particularly at slower speeds
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.72/each

Specifications

Dimensions

  • Coupling Size Code
    FC20
  • Outside Diameter
    2.000 in
  • Weight
    0.04 lbs

Details

  • Compatible Hub Part Number
    FC20
  • Element Material
    Rubber
  • Element Type
    Spider - Closed Center
  • Horsepower @ 100 RPM
    0.4 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    3450 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    FC
  • Torque Capacity
    250 in
  • UPC_NO
    781711080825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)