Motion
XFCR45 Spider

BOSTON GEAR
XFCR45 Spider

Coupling Insert, FC Series, Rubber
MI ITEM #00817047
MFR #XFCR45 Spider
Price$318.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
XFCR45 Spider

Coupling Insert, FC Series, Rubber
MI ITEM #00817047
MFR #XFCR45 Spider

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$318.68/each

Specifications

Dimensions

  • Coupling Size Code
    FC45
  • Outside Diameter
    4.5000 in
  • Weight
    0.33 lbs

Details

  • Compatible Hub Part Number
    FC45
  • Element Material
    Rubber
  • Element Type
    Spider-Closed Center
  • Horsepower @ 100 RPM
    4.4 hp
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    1750 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    FC
  • Torque Capacity
    2800 in
  • UPC_NO
    781711080900

Overview

Mfr description
XFCR45 RUBBER INSERT 08090
  • Oil-Resistant Synthetic Rubber is recommended where quietness is desired, particularly at motor speeds
  • Polyurethane is recommended where moderate to heavy shock loads are encountered
  • Oil-Impregnated Bost-Bronze is recommended for high torque loads, particularly at slower speeds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought